- Household Perforated Paper Towel Rolls
- 30 Rolls per Case
- 85 Sheets per Roll
| Towel Size | 9 in x 11 in |
| Manufacturer Name | Boardwalk |
| Towel Type | Household Rolls |
| Container Type | Roll |
| Sheets per Roll/Pack | 85 |
| Color | White |
| Ply | 2 |
| Weight | 10.0 LB |
| EAN or UPC | 749507627203 |
-
Pre-Packed Quantities


