- Center-Pull Hand Towels
- 6 Rolls per Case
- 660 sheets per roll
features
- Two-ply, white sheets
- Perforated for easy tear-off and dispensing
- Product contains 80% post-consumer recycled material
| Towel Type | Center-Pull Towels |
| Type | Hand Towel |
| Sheets per Roll/Pack | 660 |
| System Format | Center-Pull Roll |
| Package Size | 6 |
| Towel Size | 7 7/8 in x 10 in |
| Color | White |
| Manufacturer Name | Boardwalk |
| Ply | 2 |
| Container Type | Center-Pull Roll |
| Weight | 16.754 LB |
| EAN or UPC | 749507064008 |
-
Pre-Packed Quantities -
Eco-Friendly



