- Facial Tissue
- 30 Boxes per Case
- 100 Tissues per Box
features
- Facial tissue in a convenient pop-up box
| Manufacturer Name | Boardwalk |
| Ply | 2 |
| Width per Sheet | 7.4 in |
| Length per Sheet | 8 in |
| Color | White |
| Weight | 11.3 LB |
| EAN or UPC | 749507065005 |
| Manufacturer Name | Boardwalk |
| Ply | 2 |
| Width per Sheet | 7.4 in |
| Length per Sheet | 8 in |
| Color | White |
| Weight | 11.3 LB |
| EAN or UPC | 749507065005 |