- Six-Piece Wrapped Cutlery Kits
features
- Medium weight polypropylene cutlery
- Includes fork, knife, spoon, napkin, and salt and pepper packets
| Duty | Medium-Duty |
| Color | White |
| Manufacturer Name | Boardwalk |
| Type | Fork, Knife, Spoon, Napkin, Salt Packet, Pepper Packet |
| Material | Plastic |
| Weight | 7.15 LB |
| EAN or UPC | 749507989011 |

