- Economical Lieflat Cut-End Wet Mop Heads
features
- Four-ply, cut-end yarn
- Lie flat head uses lie flat screw-in handles (sold separately)
- Mop lies flat on the floor
- Plastic, molded cap with metal 1/4" threaded bolt head
| Head Type | Economical Lieflat |
| Mop Size | 20 oz |
| Manufacturer Name | Unisan |
| Color | White |
| Fiber | Cotton |
| Weight | 16.985 LB |
| EAN or UPC | 749507982272 |

