- Economical Lieflat Cut-End Wet Mop Heads
features
- Four-ply, cut-end yarn
- Lie flat head uses lie flat screw-in handles (sold separately)
- Mop lies flat on the floor
- Plastic, molded cap with metal 1/4" threaded bolt head
| Fiber | Rayon |
| Head Type | Economical Lieflat |
| Color | White |
| Manufacturer Name | Unisan |
| Mop Size | 24 oz |
| Weight | 1.485 LB |
| EAN or UPC | 749507981572 |

