- Enviro Clean Looped Mop Head
features
- Ideal for clean up of food service areas, hospitals, and oil and hazardous chemical spills
- 100% recycled, cotton/synthetic blend fibers are interlocked for strength, less linting, and launderability
- Fibertac process
- Cut end mops last three times longer than comparable Cut end mops
- Durable double-sewn tail band
- Narrow 1 1/4" canvas tape head band works with clamp style mop handles
- Patented, mildew-resistant DuPont® material is designed to meet clean room (Class 1000) applications for lint reduction
| Fiber | Cotton/Synthetic |
| Mop Size | Large |
| Manufacturer Name | Unisan |
| Head Type | Looped |
| Color | White |
| Material | Canvas |
| Headband Size | 1 1/4 in |
| Weight | 11.0 LB |
| EAN or UPC | 749507982227 |

