- General-Duty Squeegees, Wood
- 8" Head
- 21" Handle
features
- Ideal for windows
- Black rubber blade
- Synthetic sponge covered in nylon mesh for durability and abrasive scrubbing
| Manufacturer Name | Unisan |
| Head Material | Black Rubber |
| Head Size | 8 in |
| Head Shape | Straight |
| Weight | 0.1 LB |
| EAN or UPC | 749507983828 |

