- Lieflat Pro Loop Web/Tailband Mop Heads
features
- Looped-end design lints less, reduces fraying, and unraveling
- Durable double-sewn tail band prevents tangles and provides more floor coverage with each stroke
- Four-ply premium yarn
- Lie flat head uses lie flat screw-in handles (sold separately)
- Mop lies flat on the floor
- Plastic, molded cap with metal 1/4" threaded bolt head
| Mop Size | 24 oz |
| Head Type | Lieflat |
| Manufacturer Name | Unisan |
| Fiber | Rayon |
| Color | White |
| Weight | 19.572 LB |
| EAN or UPC | 749507982166 |

