- Looped Mop Head with Scrub Pad
features
- Good quality, economical, four-ply blend of cotton and synthetic fibers is an excellent choice for food service areas
- Scrubbing/stripping pad provides the highest level of abrasion
- Blue yarn keeps mop head looking new
- Looped ends reduce unraveling
- Durable double-sewn tail band
- Narrow 1 1/4" canvas tape head band works with clamp style mop handles
| Headband Size | 1 1/4 in |
| Head Type | Looped |
| Manufacturer Name | Unisan |
| Mop Size | Medium |
| Color | Blue |
| Fiber | Cotton/Synthetic |
| Weight | 13.0 LB |
| EAN or UPC | 749507982159 |

