- Maid Broom Contains 12
features
- For light-duty sweeping
- Flagged-tip, long-lasting black plastic bristles with three rows of stitching and plastic shroud
- Flagged-tip bristles pick up fine dirt particles and can be used on carpeting
| Handle Diameter | 7/8 in |
| Handle Material | Wood |
| Manufacturer Name | Unisan |
| Handle Length | 42 in |
| Weight | 240.0 LB |
| EAN or UPC | 749507983781 |

