- Mixed Fiber Maid Broom
features
- For light-duty sweeping
- Five rows of stitching
| Handle Diameter | 7/8 in |
| Handle Length | 42 in |
| Manufacturer Name | Unisan |
| Handle Material | Lacquered Wood |
| Weight | 22.0 LB |
| Handle Diameter | 7/8 in |
| Handle Length | 42 in |
| Manufacturer Name | Unisan |
| Handle Material | Lacquered Wood |
| Weight | 22.0 LB |