- Parlor Broom
features
- For light-duty sweeping
- Five rows of stitching
- Corn fiber
| Handle Length | 42 in |
| Handle Diameter | 15/16 in |
| Manufacturer Name | Unisan |
| Handle Material | Wood |
| Weight | 22.0 LB |
| EAN or UPC | 749507983767 |
| Handle Length | 42 in |
| Handle Diameter | 15/16 in |
| Manufacturer Name | Unisan |
| Handle Material | Wood |
| Weight | 22.0 LB |
| EAN or UPC | 749507983767 |