- Parlor Broom
features
- For light-duty sweeping
- Five rows of stitching
| Handle Material | Wood |
| Manufacturer Name | Unisan |
| Handle Diameter | 15/16 in |
| Handle Length | 42 in |
| Weight | 1.833 LB |
| EAN or UPC | 749507981565 |
| Handle Material | Wood |
| Manufacturer Name | Unisan |
| Handle Diameter | 15/16 in |
| Handle Length | 42 in |
| Weight | 1.833 LB |
| EAN or UPC | 749507981565 |