- Janitor Broom
features
- Black plastic bristles are flagged for better sweeping
- Flagged-tip bristles pick up fine dirt particles and can be used on carpeting
- Five rows of stitching
- 10" sweeping width
- Wound style
- Shows minimal soiling
- Washable
| Handle Diameter | 1 1/8 in |
| Handle Length | 42 in |
| Handle Material | Wood |
| Manufacturer Name | Unisan |
| Weight | 27.0 LB |
| EAN or UPC | 749507983743 |

