- Angler Broom
features
- Flagged-tip bristles pick up fine dirt particles and can be used on carpeting
- Angled cut for sweeping corners, edges and under counters
- Big 13" sweeping surface with sturdy flagged-tip plastic bristles
| Overall Length | 42 in |
| Manufacturer Name | Unisan |
| Handle Material | Wood |
| Bristle Material | Plastic |
| Type | Angler |
| Weight | 1.75 LB |
| EAN or UPC | 749507983736 |

