- Warehouse Broom
features
- For heavy-duty sweeping
- Heavy metal band with four rows of stitching for strength and durability
| Manufacturer Name | Unisan |
| Handle Diameter | 1 1/8 in |
| Handle Material | Lacquered Wood |
| Bristle Material | Corn |
| Overall Length | 42 in |
| Handle Length | 42 in |
| Type | Warehouse |
| Weight | 2.17 LB |
| EAN or UPC | 749507983729 |

