- Angler Broom
features
- Big 13" sweeping surface with sturdy flagged-tip plastic bristles
- Flagged-tip bristles pick up fine dirt particles and can be used on carpeting
- Angled cut for sweeping corners, edges and under counters
| Handle Material | Metal |
| Manufacturer Name | Unisan |
| Bristle Material | Plastic |
| Overall Length | 49 in |
| Type | Angler |
| Weight | 16.67 LB |
| EAN or UPC | 749507983712 |

