- Warehouse Broom
features
- For heavy-duty sweeping
- Heavy metal band with four rows of stitching for strength and durability
| Overall Length | 42 in |
| Handle Length | 42 in |
| Bristle Material | Yucca/Corn |
| Handle Material | Wood |
| Type | Warehouse |
| Manufacturer Name | Unisan |
| Handle Diameter | 1 1/8 in |
| Weight | 2.17 LB |
| EAN or UPC | 749507983705 |

