- Lobby Broom
features
- Washable
- Wound style
- 5 1/2" to 6" wide sweeping surface
- Black plastic bristles with three rows of stitching
| Manufacturer Name | Unisan |
| Handle Diameter | 3/4 in |
| Handle Material | Wood |
| Handle Length | 30 in |
| Weight | 9.5 LB |
| EAN or UPC | 749507983675 |

