- Corn Lobby/Toy Broom
features
- For spot cleaning
- Three rows of stitching
| Handle Material | Wood |
| Overall Length | 39 in |
| Type | Lobby/Toy |
| Bristle Material | Corn |
| Manufacturer Name | Unisan |
| Weight | 0.6 LB |
| Handle Material | Wood |
| Overall Length | 39 in |
| Type | Lobby/Toy |
| Bristle Material | Corn |
| Manufacturer Name | Unisan |
| Weight | 0.6 LB |