- Beige Cellulose Sponges, Medium
- 24 Packs per Case
- 1 Sponge per Pack
features
- More absorbent than polyurethane sponges
- Stronger, less likely to fall apart
| Width | 3.660 in |
| Length | 6.080 in |
| Thickness | 1.55 in |
| Manufacturer Name | Premiere Pads |
| Weight | 5.3 LB |
| EAN or UPC | 70071264427 |

