- Economical Window Squeegee
features
- Durable reinforced rubber blade
| Head Shape | Straight |
| Head Size | 12 in |
| Manufacturer Name | Unisan |
| Head Material | Rubber |
| Weight | 0.58 LB |
| Head Shape | Straight |
| Head Size | 12 in |
| Manufacturer Name | Unisan |
| Head Material | Rubber |
| Weight | 0.58 LB |