Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ARM & HAMMER® Clean Burst® Powder Laundry Detergent

CDC06296

ARM & HAMMER® Clean Burst® Powder Laundry Detergent
Item #101684394
  • ARM & HAMMER® Clean Burst® Powder Laundry Detergent
  • 2 Boxes per Case
  • 11.9-lb. Box
ARM & HAMMER® Clean Burst® Powder Laundry Detergent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ARM & HAMMER® Clean Burst® Powder Laundry Detergent
  • 2 Boxes per Case
  • 11.9-lb. Box

features

  • Activated baking soda deodorizer leaves clothes smelling outdoor fresh
  • Powerfully clean
  • Naturally Fresh™
  • Deep-cleaning formula helps remove tough stains and dirt while preventing fading
  • Whitens whites and brightens colors
  • 120 loads
Loads 120
Manufacturer Name Arm And Hammer
Container Size 11.9 lb
Container Type Box
Weight 11.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison