Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialCDC09280

CDC09280

ARM & HAMMER® Plus the Power of OxiClean® Liquid Laundry Detergent
Item #101691748
  • ARM & HAMMER® Plus the Power of OxiClean® Liquid Laundry Detergent
  • 6 Bottles per Case
  • 64-oz. Bottle
JanitorialCDC09280
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ARM & HAMMER® Plus the Power of OxiClean® Liquid Laundry Detergent
  • 6 Bottles per Case
  • 64-oz. Bottle

features

  • Cleans more than 101 different stains
  • Fresh scent
  • Combines the proven cleaning and freshening power of Arm & Hammer® Baking Soda with OxiClean® Stain Fighters for excellent stain lifting and whitening
Container Type Bottle
Container Size 64 oz
Manufacturer Name Arm And Hammer
Weight 29.6 LB
EAN or UPC 33200092803
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison