- OxiClean® Versatile Stain Remover
- 4 Boxes per Case
- 8.5-lb. Box
features
- Use for in the wash and as a pretreater for the removal of grass stains, grease, and dirt
- Can also be used on carpet, upholstery, kitchen, and bath surfaces – even outdoors
- Color safe formula is 100% chlorine-free
| Container Size | 8.5 lb |
| Container Type | Box |
| Manufacturer Name | Arm And Hammer |
| Weight | 36.8 LB |
| EAN or UPC | 757037517581 |

