Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Trash Can & Dumpster Deodorizer

CDC84116

Trash Can & Dumpster Deodorizer
Item #101730131
  • Trash Can & Dumpster Deodorizer
  • 9 Boxes per Case
  • 42.6-oz. Box
Trash Can & Dumpster Deodorizer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Trash Can & Dumpster Deodorizer
  • 9 Boxes per Case
  • 42.6-oz. Box

features

  • Combination of baking soda and an odor-fighting scent quickly destroys tough odors on contact
  • Sprinkle directly on garbage each time more is added
  • Ideal for use in trash cans, dumpsters, drains/grease traps, and diaper pails
Odor Odorless
Container Type Box
Deodorant Type Dry Powder
Container Size 42.6 oz
Manufacturer Name Arm And Hammer
Weight 26.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison