Skip to content Skip to navigation menu
Toilet Bowl Cleaner

CLO00031CT

Toilet Bowl Cleaner
Item #101620154
  • Toilet Bowl Cleaner
  • 12 Bottles per Case
  • 24-oz. Bottle
Toilet Bowl Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Toilet Bowl Cleaner
  • 12 Bottles per Case
  • 24-oz. Bottle

features

  • Angled neck design makes cleaning under the rim easier
  • Thick, non-acid gel formula powered with Clorox® bleach
  • Removes stains and deodorizes as it cleans
Container Size 24 oz
Manufacturer Name Clorox Professional
Container Type Bottle w/ Spout
Weight 23.2 LB
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison