- Clorox® Anywhere Hard Surface™ Sanitizing Spray
- 12 Bottles per Case
- 32-oz. Bottle
features
- Powerful yet gentle bleach formula is mild enough for use without gloves
- pH-balanced for safe use around children and on food-contact surfaces
- Use on virtually any hard, non-porous surface
- EPA registered
- Ready-to-use sanitizer kills 99.9% of bacteria, including staph, strep, salmonella, and E. coli
| Manufacturer Name | Clorox Professional |
| Container Type | Bottle w/ Trigger |
| Container Size | 32 oz |
| Weight | 29.2 LB |

