Skip to content Skip to navigation menu
Clorox® Germicidal Bleach

CLO30966CT

Clorox® Germicidal Bleach
Item #105942199
  • Clorox® Germicidal Bleach
  • 3 Bottles per Case
  • 121-oz. Bottle
Clorox® Germicidal Bleach
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Clorox® Germicidal Bleach
  • 3 Bottles per Case
  • 121-oz. Bottle

features

  • Concentrated formula ideal for sanitizing and disinfecting washrooms, shower stalls, toilets, countertops, food prep areas and virtually all nonporous surfaces
  • Effective against E. coli, HIV-1 (AIDS virus), salmonella, staph, TB and hepatitis A
  • Complies with OSHA bloodborne pathogens standard
  • Meets FDA guidelines for sanitizing food contact surfaces
  • NSF/USDA classification C1
  • EPA registered
Package Size 3
Odor Bleach
Container Size 121 oz
Container Type Bottle
Manufacturer Name Clorox Professional
Weight 28.4 LB
EAN or UPC 44600309668
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison