Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Formula 409® Glass & Surface Cleaner

CLO35293CT

Formula 409® Glass & Surface Cleaner
Item #101681389
  • Formula 409® Glass & Surface Cleaner, Trigger Sprayer
  • 9 Bottles per Case
  • 32-oz. Bottle
Formula 409® Glass & Surface Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Formula 409® Glass & Surface Cleaner, Trigger Sprayer
  • 9 Bottles per Case
  • 32-oz. Bottle

features

  • Cleans and shines windows, mirrors, stainless steel and other hard surfaces with less streaking
  • Dissolves food and petroleum grease on hard surfaces
  • Cannot ship UPS
Manufacturer Name Clorox Professional
Container Size 32 oz
Packing Type Bottles
Container Type Spray Bottle
Package Size 9
Weight 22.6 LB
EAN or UPC 44600352930
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison