Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Pine-Sol® Liquid Cleaner, Disinfectant & Deodorizer

CLO35418CT

SUPERSEDED TO LGAS_CLO60606CT, MTRL - 120887951
Item #101684332
  • Pine-Sol® Pine Scent Liquid Cleaner, Disinfectant, Deodorizer
  • 3 Bottles per Case
  • 144-oz. Bottle
Pine-Sol® Liquid Cleaner, Disinfectant & Deodorizer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Pine-Sol® Pine Scent Liquid Cleaner, Disinfectant, Deodorizer
  • 3 Bottles per Case
  • 144-oz. Bottle

features

  • This disinfectant is powerful and great for deep cleaning
  • Cuts through tough grease and grime fast
  • Deodorizes with a long-lasting scent
  • Economical concentrated formula that can be diluted to clean surfaces, including sealed floors, toilets, tubs, tiles, walls, counters, appliances, garbage cans and more
  • Perfect for use in offices, day care centers, restaurants, schools and other commercial facilities
Container Size 144 oz
Manufacturer Name Clorox Professional
Container Type Bottle
Odor Pine
Package Size 3
Weight 29.9 LB
EAN or UPC 41294354189
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison