Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Pine-Sol® Liquid Cleaner, Disinfectant & Deodorizer

CLO35419CT

Pine-Sol® Liquid Cleaner, Disinfectant & Deodorizer
Item #101687138
  • Pine-Sol® All-Purpose Cleaner, Lemon Fresh Scent
  • 3 Bottles per Case
  • 144-oz. Bottle
Pine-Sol® Liquid Cleaner, Disinfectant & Deodorizer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Pine-Sol® All-Purpose Cleaner, Lemon Fresh Scent
  • 3 Bottles per Case
  • 144-oz. Bottle

features

  • This disinfectant is powerful and great for deep cleaning
  • Cuts through tough grease and grime fast
  • Deodorizes with a long-lasting scent
  • Economical concentrated formula that can be diluted to clean surfaces, including sealed floors, toilets, tubs, tiles, walls, counters, appliances, garbage cans and more
  • Perfect for use in offices, day care centers, restaurants, schools and other commercial facilities
Container Type Bottle
Container Size 144 oz
Odor Lemon Fresh
Package Size 3
Manufacturer Name Clorox Professional
Weight 30.5 LB
EAN or UPC 41294354196
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison