- GLAD® 30-Gallon Drawstring Outdoor Trash Bags
features
- Strong, sturdy design
- Three-ply strength
- No clumsy twist ties needed – uses an easy-open/close drawstring
| Thickness | 1.1 mil |
| Gallon Capacity | 30 |
| Liner Size (in) | 30 x 33 |
| Manufacturer Name | Clorox Professional |
| Liner Type | Drawstring |
| Color | White |
| Weight | 8.6 LB |

