- GLAD® ForceFlex™ 13-Gallon Drawstring Tall Kitchen Bags
features
- No clumsy twist ties needed – uses an easy-open/close drawstring
- Strong, sturdy design
- Deep embossing increases elasticity
- Unique diamond texture stretches around objects to help prevent rips and tears
| Thickness | 0.9 mil |
| Color | White |
| Gallon Capacity | 13 |
| Liner Type | Drawstring |
| Liner Size (in) | 24 x 28 |
| Manufacturer Name | Clorox Professional |
| Weight | 4.67 LB |
| EAN or UPC | 12587704271 |

