Skip to content Skip to navigation menu
Ajax® Heavy-Duty Oxygen Bleach Powder Cleanser (Calcite Base)

CPC14278CT

Ajax® Heavy-Duty Oxygen Bleach Powder Cleanser (Calcite Base)
Item #101680657
  • Ajax® Heavy-Duty Oxygen Bleach Powder Cleanser (Calcite Base)
  • 24 Containers per Case
  • 21-oz. Container
Ajax® Heavy-Duty Oxygen Bleach Powder Cleanser (Calcite Base)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Ajax® Heavy-Duty Oxygen Bleach Powder Cleanser (Calcite Base)
  • 24 Containers per Case
  • 21-oz. Container

features

  • NSF/USDA classification A6
  • Non-chlorinated, economical cleanser
  • Use for chrome, porcelain, ceramic tile, and other durable surfaces
Manufacturer Name Colgate-Palmolive
Container Size 21 oz
Container Type Canister
Weight 35.8 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison