Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Suavitel® Fabric Softener

CPC39120

Suavitel® Fabric Softener
Item #101665941
  • Suavitel® Fabric Softener
  • 6 Bottles per Case
  • 56-oz. Bottle
Suavitel® Fabric Softener
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Suavitel® Fabric Softener
  • 6 Bottles per Case
  • 56-oz. Bottle

features

  • Softens and freshens clothing
  • Makes ironing easier
  • Liquid formula for use in the rinse cycle
  • Field Flowers® fresh scent
Container Size 56 oz
Container Type Bottle
Manufacturer Name Colgate-Palmolive
Weight 29.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison