Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Palmolive® Pure + Clear™ Concentrated Dishwashing Liquid, Spring Fresh™

CPC43552

Palmolive® Pure + Clear™ Concentrated Dishwashing Liquid, Spring Fresh™
Item #101689511
  • Palmolive® Pure + Clear™ Concentrated Dishwashing Liquid, Spring Fresh™
  • 12 Bottles per Case
  • 20-oz. Bottle
Palmolive® Pure + Clear™ Concentrated Dishwashing Liquid, Spring Fresh™
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Palmolive® Pure + Clear™ Concentrated Dishwashing Liquid, Spring Fresh™
  • 12 Bottles per Case
  • 20-oz. Bottle

features

  • Ideal for deep cleaning, cutting grease, and removing stuck-on food and film from plastics
  • Leaves a deep, sparkling clean without harmful residue
  • No irritating dyes or heavy fragrances
  • Made from reduced petroleum-based surfactants and naturally derived formula
  • Recognized by the U.S. Environmental Protection Agency Design for the Environment (DfE) Formulator Initiative
Container Size 20 oz
Container Type Bottle
Manufacturer Name Colgate-Palmolive
Weight 25.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison