Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ultra Palmolive® Dishwashing Liquid

CPC46128

Ultra Palmolive® Dishwashing Liquid
Item #101656258
  • Ultra Palmolive® Dishwashing Liquid
  • 12 Bottles per Case
  • 28-oz. Bottle
Ultra Palmolive® Dishwashing Liquid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ultra Palmolive® Dishwashing Liquid
  • 12 Bottles per Case
  • 28-oz. Bottle

features

  • Cuts through stubborn grease
  • Concentrated
Container Type Bottle
Container Size 25 oz
Manufacturer Name Colgate-Palmolive
Weight 22.82 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison