- Crown-Tred Mat
- 5' L x 3' W
- Anti-Slip
- Black
- 1/4" Thick
features
- Excellent anti-skid surface
- Easy to keep clean
- Ideal for heavy traffic
- Gripper backing reduces mat movement
- Durable rubber cleats withstand demanding outdoor environment with little maintenance
| Color | Black |
| Thickness | 0.25 in |
| Material | Rubber |
| Length | 5 ft |
| Type | Anti-Slip |
| Manufacturer Name | Crown |
| Width | 3 ft |
| Weight | 21.25 LB |
| EAN or UPC | 23244106154 |

