- Foam Cups
features
- Insulated for hot or cold beverages
- Sip-through lid
| Color | White |
| Package Size | 1000 |
| Type | Cups |
| Manufacturer Name | DART |
| Material | Foam |
| Cup Size | 12 oz |
| Weight | 9.884 LB |
| EAN or UPC | 41594200094 |
-
Pre-Packed Quantities
| Color | White |
| Package Size | 1000 |
| Type | Cups |
| Manufacturer Name | DART |
| Material | Foam |
| Cup Size | 12 oz |
| Weight | 9.884 LB |
| EAN or UPC | 41594200094 |
Pre-Packed Quantities