- Café G® Design Printed Foam Cups
features
- Thermo-glaze foam cups keeps hot beverages hot and cold beverages cold while remaining comfortable to the touch
- Coffee-themed design
| Color | White w/ Pattern |
| Manufacturer Name | DART |
| Material | Foam |
| Cup Size | 12 oz |
| Type | Cups |
| Weight | 10.663 LB |
| EAN or UPC | 41594051351 |

