- Cappuccino Lid
features
- Tall lids complement foam cups
- Fits 12 oz, 14 oz, 16 oz, 20 oz and 24 oz cups all sold separately
| Color | White |
| Manufacturer Name | DART |
| Type | Lids |
| Material | Plastic |
| Weight | 8.886 LB |
| EAN or UPC | 41594201138 |
| Color | White |
| Manufacturer Name | DART |
| Type | Lids |
| Material | Plastic |
| Weight | 8.886 LB |
| EAN or UPC | 41594201138 |