- Plastic Lids for Hot/Cold Foam Cups
features
- Plastic lids for hot/cold foam cups
- Straw-slotted lid
- Fits most 12 oz, 14 oz, 16 oz, 20 oz and 24 oz foam cups, sold separately
| Type | Lids |
| Manufacturer Name | DART |
| Color | White |
| Material | Plastic |
| Weight | 5.096 LB |
| EAN or UPC | 41594200155 |

