- Plastic Lids for Hot/Cold Foam Cups
features
- Insulated for hot or cold beverages
- Sip-through lid
| Type | Lids |
| Material | Plastic |
| Cup Size | 16 oz |
| Color | White |
| Manufacturer Name | DART |
| Package Size | 1000 |
| Weight | 6.6 LB |
| EAN or UPC | 41594200391 |
-
Pre-Packed Quantities


