- Café G® Design Printed Foam Cups
features
- Coffee-themed design
- Thermo-glaze foam cups keeps hot beverages hot and cold beverages cold while remaining comfortable to the touch
| Type | Cups |
| Cup Size | 16 oz |
| Manufacturer Name | DART |
| Material | Foam |
| Color | White w/ Pattern |
| Weight | 13.0 LB |
| EAN or UPC | 41594051368 |

