- Foam Cups
features
- Insulated for hot or cold beverages
| Material | Foam |
| Cup Size | 24 oz |
| Color | White |
| Manufacturer Name | DART |
| Type | Cups |
| Weight | 10.251 LB |
| EAN or UPC | 41594244173 |
-
Pre-Packed Quantities
| Material | Foam |
| Cup Size | 24 oz |
| Color | White |
| Manufacturer Name | DART |
| Type | Cups |
| Weight | 10.251 LB |
| EAN or UPC | 41594244173 |
Pre-Packed Quantities