Janitorial
DCC24J24
SUPERSEDED TO LGAS_DCC24J16, MTRL - 101663928
Item #101664029
-
Pre-Packed Quantities
- Foam Cups
features
- Insulated for hot or cold beverages
| Color | White |
| Type | Cups |
| Material | Foam |
| Cup Size | 24 oz |
| Manufacturer Name | DART |
| Weight | 10.0 LB |
| EAN or UPC | 41594200766 |
-
Pre-Packed Quantities

