- Foam Cups
features
- Insulated for hot or cold beverages
| Cup Size | 32 oz |
| Manufacturer Name | DART |
| Type | Cups |
| Material | Foam |
| Color | White |
| Weight | 12.664 LB |
| EAN or UPC | 41594200773 |
-
Pre-Packed Quantities
| Cup Size | 32 oz |
| Manufacturer Name | DART |
| Type | Cups |
| Material | Foam |
| Color | White |
| Weight | 12.664 LB |
| EAN or UPC | 41594200773 |
Pre-Packed Quantities