- Foam Cups
features
- Insulated for hot or cold beverages
| Type | Cups |
| Color | White |
| Material | Foam |
| Manufacturer Name | DART |
| Cup Size | 4 oz |
| Weight | 4.713 LB |
| EAN or UPC | 41594200971 |
-
Pre-Packed Quantities
| Type | Cups |
| Color | White |
| Material | Foam |
| Manufacturer Name | DART |
| Cup Size | 4 oz |
| Weight | 4.713 LB |
| EAN or UPC | 41594200971 |
Pre-Packed Quantities